Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DYNAMIC D-5200 HDR H ASSY 2P

  • Mfr # 2-353079-2

  • Zoro # G700939539


product price: $4.85
/ea
Sold in multiples of 48 for $232.80

Key Features

Type
Header
Color
Black
Insulation Material
Glass-Filled Polyester
Max. Voltage
630V AC/DC
Maximum Voltage
630 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-353079-2
Zoro #
G700939539
UPC #
-
Country of Origin
United States

Dimensions

Width
1-1/4 in
Height
12.4 mm
Length
15.02 mm

Details

Item
Connector
Type
Header
Color
Black
Insulation Material
Glass-Filled Polyester
Max. Voltage
630V AC/DC
Maximum Voltage
630 V AC/DC
Current
30 A
Series
5000
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
For Use With
Receptacle Housing
Connector Type
Header
Hole Center to Center
0.4 in
Material
Glass-Filled Polyester
Terminal Type
Through Hole - Solder
Features
Shrouded
Green Environmental Attribute
Halogen Free
Max. Temp.
105°C
Current Rating
30 A
Contact Type
Tab
Contact Finish
Gold Plated
Number of Contacts
2
Number of Rows
1
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Termination Style
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.