Zoro Homepage
This item is Discontinued.
Te Connectivity Dynamic D1000 Rec Cont 2L Au 0.38Um Form 1827572-2

Dynamic D1000 Rec Cont 2L Au 0.38Um Form (Discontinued)

  • Mfr # 1827572-2
  • Zoro # G705948819
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1827572-2
Zoro #
G705948819
UPC #
-
Country of Origin
China

Dimensions

Length
8.6 mm
Max. Insulation Dia.
2.2 mm
Max. Single Wire Size
18 AWG
Min. Single Wire Size
22 AWG
Contact Plating Thickness
0.38 µm
Minimum Single Wire Size
22 AWG
Maximum Single Wire Size
18 AWG

Details

Item
Contact
Maximum Voltage
250 V AC/DC
Maximum Operating Temperature
105 Degrees C
Max. Voltage
250V AC/DC
Wire Type
Discrete; Stranded
For Use With
Tab Contact
Connection Material
Copper Alloy
Max. Temp.
105°C
Terminal Type
Crimp
Contact Finish
Gold Plated
Contact Type
Socket
Connector Terminates To
Wire & Cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.