Zoro Homepage
This item is Discontinued.
Te Connectivity Dynamic D1000 Rec Cont M Pre Tin Reel 1871303-1

Dynamic D1000 Rec Cont M Pre Tin Reel (Discontinued)

  • Mfr # 1871303-1
  • Zoro # G405963525
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1871303-1
Zoro #
G405963525
UPC #
-
Country of Origin
Japan

Dimensions

Length
0.311 in
Max. Single Wire Size
22 AWG
Max. Insulation Dia.
0.062 in
Min. Single Wire Size
28 AWG
Maximum Single Wire Size
22 AWG
Minimum Single Wire Size
28 AWG

Details

Item
Contact
Type
Socket
Maximum Voltage
250 V AC/DC
Current
3 A
Maximum Operating Temperature
105 Degrees C
Terminal Type
Crimp
Max. Temp.
105°C
Max. Voltage
250V AC/DC
Connection Material
Copper Alloy
For Use With
Tab Contact
Wire Type
Discrete; Stranded
Current Rating
3 A
Contact Finish
Tin Plated
Contact Type
Socket
Terminal Finish
Tin Plated
Connector Terminates To
Wire & Cable
Termination Style
Crimp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.