Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Dynamic D2100 Rec Hsg 8P Dbl Y 2-1318119-4

Dynamic D2100 Rec Hsg 8P Dbl Y (Discontinued)

  • Mfr # 2-1318119-4
  • Zoro # G405789989
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1318119-4
Zoro #
G405789989
UPC #
-
Country of Origin
Japan

Dimensions

Width
0.621 in
Height
20 mm
Length
11.4 mm

Details

Item
Connector
Type
Receptacle
Color
Black
Insulation Material
Glass-Filled Polyester
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Series
2000
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Glass-Filled Polyester
Connector Type
Receptacle
Number of Rows
2
Green Environmental Attribute
Halogen Free
Number of Contacts
8
Hole Center to Center
2.5 mm
For Use With
Plug Housing & Header
Max. Temp.
105°C
Contact Type
Socket
Connector Terminates To
Printed Circuit Board; Wire & Cable
Flammability Rating
UL 94 V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.