Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Dynamic D3100D Hdr V 10P Assy Sn 178325-5

Dynamic D3100D Hdr V 10P Assy Sn (Discontinued)

  • Mfr # 178325-5
  • Zoro # G505910016
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
178325-5
Zoro #
G505910016
UPC #
-
Country of Origin
China

Dimensions

Height
21.6 mm
Width
0.568 in
Length
1.15 in

Details

Color
Black
Item
Connector
Number of Rows
2
Series
3000
Max. Voltage
250V AC/DC
Standards
CSA Certified; UL E28476; UL Recognized
Connector Type
Header
Material
Glass-Filled Polyester
Terminal Type
Through Hole - Solder
Max. Temp.
105°C
For Use With
Receptacle Housing
Green Environmental Attribute
Halogen Free
Features
Shrouded
Hole Center to Center
0.149 in
Contact Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Number of Contacts
10
Current Rating
15 A
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Contact Type
Tab

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.