
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
179248-5
Zoro #
G000938058
UPC #
-
Country of Origin
China
Dimensions
Width
0.774 in
Height
27.18 mm
Length
32.48 mm
Details
Item
Connector
Color
Black
Insulation Material
Glass-Filled Polyester
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Series
3000
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Green Environmental Attribute
Halogen Free
Connector Type
Header
Material
Glass-Filled Polyester
Max. Temp.
105°C
For Use With
Receptacle Housing
Hole Center to Center
5.08 mm
Number of Contacts
12
Contact Type
Tab
Number of Rows
2
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.