Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity DYNAMIC D3900 H-HDR ASSY 3P X TYPE-A 1-2013519-3

DYNAMIC D3900 H-HDR ASSY 3P X TYPE-A (Discontinued)

  • Mfr # 1-2013519-3
  • Zoro # G200937097
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2013519-3
Zoro #
G200937097
UPC #
-
Country of Origin
China

Dimensions

Width
0.822 in
Height
13 mm
Length
0.913 in

Details

Item
Connector
Color
Black
Max. Voltage
300V AC/DC
Maximum Voltage
300 V
Current
14.5 A
Series
3000
Standards
UL 94 V-0
UL 94 Flammability Rating
V-0
Features
Shrouded
Connector Type
Header
Terminal Type
Through Hole - Solder
Green Environmental Attribute
Halogen Free
Material
Polyester
Hole Center to Center
0.295 in
For Use With
Receptacle Housing
Number of Rows
1
Current Rating
14.5 A
Contact Type
Tab
Contact Finish
Gold Plated
Number of Contacts
3
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.