Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity DYNAMIC D3900 H-HDR ASSY 7/10P Z TYPE-A 9-2013519-0

DYNAMIC D3900 H-HDR ASSY 7/10P Z TYPE-A (Discontinued)

  • Mfr # 9-2013519-0
  • Zoro # G300940065
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-2013519-0
Zoro #
G300940065
UPC #
-
Country of Origin
China

Dimensions

Width
0.822 in
Height
13 mm
Length
2.98 in

Details

Item
Connector
Color
Black
Max. Voltage
300V AC/DC
Maximum Voltage
300 V AC/DC
Current
14.5 A
Series
3000
UL 94 Flammability Rating
V-0
For Use With
Receptacle Housing
Hole Center to Center
0.295 in
Material
Polyester
Connector Type
Header
Green Environmental Attribute
Halogen Free
Terminal Type
Through Hole - Solder
Features
Shrouded
Number of Contacts
10
Number of Rows
1
Contact Type
Tab
Current Rating
14.5 A
Contact Finish
Gold Plated
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.