Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DYNAMIC D4200 TAB HSG F/H 3P/X

  • Mfr # 1-1747414-3

  • Zoro # G900955520


product price: $4.15
/ea
Sold in multiples of 18 for $74.70

Key Features

Color
Black
Number of Rows
1
Series
4000
Max. Voltage
600V AC/DC
Height
33.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1747414-3
Zoro #
G900955520
UPC #
-
Country of Origin
China

Dimensions

Height
33.5 mm
Width
0.543 in
Length
32.7 mm

Details

Color
Black
Item
Connector
Number of Rows
1
Series
4000
Max. Voltage
600V AC/DC
Max. Temp.
105°C
Material
Glass-Filled Polyester
Green Environmental Attribute
Halogen Free
For Use With
Receptacle Housing
Connector Type
Plug
Standards
CSA Certified; UL E28476; UL Recognized
Hole Center to Center
6.35 mm
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Contact Type
Tab
Number of Contacts
3

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.