Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity DYNAMIC D4200 V-HDR ASSY 2P/X 1-1747277-2

DYNAMIC D4200 V-HDR ASSY 2P/X (Discontinued)

  • Mfr # 1-1747277-2
  • Zoro # G000937464
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1747277-2
Zoro #
G000937464
UPC #
-
Country of Origin
China

Dimensions

Width
0.409 in
Height
23.8 mm
Length
0.879 in
Contact Plating Thickness
0.38 µm

Details

Item
PCB Mount Header
Color
Black
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Current
24 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Glass-Filled Polyester
Hole Center to Center
6.35 mm
Max. Temp.
105°C
For Use With
Receptacle Housing
Connection Material
Copper Alloy
Features
Shrouded
Current Rating
24 A
Contact Type
Tab
Number of Rows
1
Contact Finish
Gold Plated
Number of Contacts
2
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.