
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
175217-3
Zoro #
G301041983
UPC #
-
Country of Origin
Japan
Dimensions
Max. Single Wire Size
20 AWG
Min. Single Wire Size
24 AWG
Length
17.8 mm
Max. Insulation Dia.
2.6 mm
Contact Plating Thickness
0.76 µm
Details
Item
Contact
Max. Voltage
600V AC/DC
Max. Temp.
105°C
Terminal Type
Crimp
Connection Material
Copper Alloy
For Use With
Tab Contact
Wire Type
Discrete; Stranded
Contact Type
Socket
Connector Terminates To
Wire & Cable
Current Rating
15 A
Contact Finish
Gold Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.