Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DYNATAP 3200 TAP ASSY 24P(P/M)

  • Mfr # 1827691-2

  • Zoro # G701041347


product price: $28.45
/ea
Sold in multiples of 3 for $85.35

Key Features

For Use With
Receptacle Housing
Length
2.55 in
Max. Voltage
600V AC/DC
Max. Temp.
105°C
Width
1.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1827691-2
Zoro #
G701041347
UPC #
-
Country of Origin
Japan

Dimensions

Length
2.55 in
Width
1.15 in
Height
26.9 mm

Details

Item
Connector
For Use With
Receptacle Housing
Max. Voltage
600V AC/DC
Max. Temp.
105°C
Material
Glass-Filled Polyester
Color
Black
Connector Type
Plug
Number of Contacts
24
Contact Type
Tab
Number of Rows
6
Hole Center to Center
5.08 mm
Green Environmental Attribute
Halogen Free
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.