Zoro Homepage

DYNATAP CONN. 18P ASSY -DYNAMI

  • Mfr # 1376807-1

  • Zoro # G301041594


product price: $15.35
/ea
Sold in multiples of 6 for $92.10

Key Features

For Use With
Receptacle Housing
Length
1.3 in
Max. Voltage
250V AC/DC
Max. Temp.
105°C
Series
3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1376807-1
Zoro #
G301041594
UPC #
-
Country of Origin
China

Dimensions

Length
1.3 in
Width
0.968 in
Height
26.9 mm

Details

Item
Connector
For Use With
Receptacle Housing
Max. Voltage
250V AC/DC
Max. Temp.
105°C
Series
3000
Standards
CSA Certified; UL E28476; UL Recognized
Material
Glass-Filled Thermoplastic
Color
Black
Features
Panel Mount Feature
Contact Type
Tab
Green Environmental Attribute
Halogen Free
Current Rating
15 A
Number of Contacts
18
Connector Type
Plug
Flammability Rating
UL 94 V-0
Number of Rows
3
Connector Terminates To
Wire & Cable
Hole Center to Center
0.149 in
Contact Finish
Gold Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.