Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity DZ5200 H-HDR ASSY 7P 5.08MM PITCH 1-1747145-7

DZ5200 H-HDR ASSY 7P 5.08MM PITCH (Discontinued)

  • Mfr # 1-1747145-7
  • Zoro # G700937443
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1747145-7
Zoro #
G700937443
UPC #
-
Country of Origin
China

Dimensions

Width
1.06 in
Height
17.5 mm
Length
38.92 mm

Details

Item
Connector
Color
Black
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Current
20 A
Series
5200
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
For Use With
Receptacle Header
Features
Shrouded
Connector Type
Header
Material
Glass-Filled Polyester
Hole Center to Center
0.2 in
Green Environmental Attribute
Halogen Free
Terminal Type
Through Hole - Solder
Number of Rows
1
Contact Finish
Gold Plated
Current Rating
20 A
Contact Type
Tab
Number of Contacts
7
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.