Zoro Homepage

E STACK PIANO 6P G SHORT SEAL T&R PD OFF

  • Mfr # 5-2319764-8

  • Zoro # G000979853


product price: $3.49
/ea
Sold in multiples of 700 for $2,443.00

Key Features

Length
.596 in
Height
.197 in
Housing Color
Black
Operating Temperature Range
-20 to 85°C
Number of Positions
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-2319764-8
Zoro #
G000979853
UPC #
-
Country of Origin
China

Dimensions

Length
.596 in
Height
.197 in

Details

Housing Color
Black
Operating Temperature Range
-20 to 85°C
Number of Positions
6
Seal Type
Tape
Mounting Angle
Vertical
Number of Switches
6
Solder Tail Contact Plating
Gold Flash over Nickel
Sealed
Yes
Housing Material
High Temperature Nylon
Contact Mating Area Plating Material
Gold Flash
Centerline
.1 in
Shunt Type
DIP
Actuator Color
White
Switch Type
DIP Switch
Voltage Rating
24 VDC
Actuator Style
Piano (Side Actuated)
Mounting Type
Surface Mount
Configuration (Pole-Throw)
Single Pole - Single Throw
Product Type
Switch

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.