Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

E STACK PIANO 8P G LONG TUBE PD ON

  • Mfr # 2319764-4

  • Zoro # G900979403


product price: $3.15
/ea
Sold in multiples of 1012 for $3,187.80

Key Features

Length
.796 in
Height
.197 in
Product Type
Switch
Actuator Color
White
Number of Switches
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2319764-4
Zoro #
G900979403
UPC #
-
Country of Origin
China

Dimensions

Length
.796 in
Height
.197 in

Details

Product Type
Switch
Actuator Color
White
Number of Switches
8
Number of Positions
8
Solder Tail Contact Plating
Gold Flash over Nickel
Sealed
No
Voltage Rating
24 VDC
Actuator Style
Piano (Side Actuated)
Shunt Type
DIP
Mounting Type
Surface Mount
Housing Material
High Temperature Nylon
Switch Type
DIP Switch
Contact Mating Area Plating Material
Gold Flash
Housing Color
Black
Centerline
.1 in
Operating Temperature Range
-20 to 85°C
Mounting Angle
Vertical
Configuration (Pole-Throw)
Single Pole - Single Throw

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.