
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-382811-0
Zoro #
G501034457
UPC #
-
Country of Origin
Mexico
Dimensions
Height
.25 in
Contact Mating Area Plating Thickness
30 µin
Details
Contact Mating Area Plating Material
Gold
UL Rating
Recognized
Handle
Without
Profile
Low
Contact Base Material
Phosphor Bronze
Housing Color
Black
Product Type
Shunt
Number of Positions
2
Insulation Resistance
1000 MΩ
Housing Material
Polyester - GF
Operating Temperature Range
-65 to 105 °C
Shunt Style
Open Top
Centerline (Pitch)
.1 in
CSA Certified
Yes
Shunt Type
Economy
UL Flammability Rating
UL 94V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.