
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
172211-6
Zoro #
G300955632
UPC #
-
Country of Origin
India
Dimensions
Height
6.4 mm
Length
17.9 mm
Details
Item
Connector
Material
Nylon
Number of Rows
1
Color
Natural
Application
Power, Signal
Standards
UL
Max. Temp.
95°C
Flammability Rating
UL 94 V-0
Terminal Type
Crimp
Connector Terminates To
Wire & Cable
Contact Type
Pin
Current Rating
2 A
Max. Voltage
250V AC; 350V DC
Connector Type
Plug
Hole Center to Center
2.5 mm
Number of Contacts
6
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.