
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
171425-1
Zoro #
G905885297
UPC #
-
Country of Origin
China
Dimensions
Maximum Wire Size
18 AWG
Overall Length
.472 in
Details
Item
Butt Splice Wire Connector
Type
Splice
Color
Red
Tap Wire Range
.5 to .85 mm²
Contact Plating Material
Tin
Sealable
No
Terminal & Splice Style
Splice
Splice Material
Brass
Housing Material
Nylon - GF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.