
EMBOSS TAPE DDR3 204P 4H STD
Mfr # 2-2013022-1
Zoro # G601042154
product price: $3.19
/eaSold in multiples of 200 for $638.00
Key Features
Max. Temp.
85°C
Application
Power
Material
High Temperature Thermoplastic
Color
Black
Connection Material
Copper Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-2013022-1
Zoro #
G601042154
UPC #
-
Country of Origin
China
Details
Item
Socket
Max. Temp.
85°C
Application
Power
Material
High Temperature Thermoplastic
Color
Black
Connection Material
Copper Alloy
Hole Center to Center
0.6 mm
Connector Terminates To
Printed Circuit Board
Number of Contacts
204
Flammability Rating
UL 94 V-0
Contact Finish
Gold Flash
Number of Rows
2
Current Rating
0.5 A
Terminal Finish
Gold Flash
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.