
EMBOSS TAPE DDR3 204P 5.2H STD Au 0.25
Mfr # 2-2013289-2
Zoro # G701042153
product price: $7.49
/eaSold in multiples of 200 for $1,498.00
Key Features
Max. Temp.
85°C
Application
Power
Color
Black
Features
With Floating Peg
Material
High Temperature Thermoplastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-2013289-2
Zoro #
G701042153
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
0.254 µm
Details
Item
Socket
Max. Temp.
85°C
Application
Power
Color
Black
Features
With Floating Peg
Material
High Temperature Thermoplastic
Number of Rows
2
Flammability Rating
UL 94 V-0
Current Rating
0.5 A
Connector Terminates To
Printed Circuit Board
Hole Center to Center
0.6 mm
Connection Material
Copper Alloy
Terminal Finish
Gold Plated
Number of Contacts
204
Contact Finish
Gold Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.