
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-2013928-4
Zoro #
G001040255
UPC #
-
Country of Origin
Japan
Dimensions
Width
0.1496 in
Height
0.035 in
Length
11.6 mm
Contact Plating Thickness
0.1 µm
Details
Item
Connector
Max. Voltage
50V AC/DC
Max. Temp.
85°C
Series
FPC
Color
Natural
For Use With
Flexible Printed Circuit (FPC), Printed Circuit Board
Material
Thermoplastic
Terminal Finish
Gold Plated
Current Rating
0.2 A
Terminal Type
Surface Mount
Number of Contacts
37
Connection Material
Copper Alloy
Connector Type
Receptacle
Flammability Rating
UL 94 V-0
Number of Rows
1
Contact Type
Socket
Flame Retardant
Yes
Contact Finish
Gold Plated; Gold over Nickel
Hole Center to Center
0.3 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.