Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Emi Gaskets, Sheets, Absorbers & Shielding 2.4H Spring Finger With Emboss 2108613-5

Emi Gaskets, Sheets, Absorbers & Shielding 2.4H Spring Finger With Emboss (Discontinued)

  • Mfr # 2108613-5
  • Zoro # G005963475
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2108613-5
Zoro #
G005963475
UPC #
-
Country of Origin
China

Dimensions

Height
2.4 mm
Width
0.039 in
Contact Plating Thickness
0.1 to 0.4 µm

Details

Item
Spring Finger
Current
0.5 A
Maximum Operating Temperature
85 Degrees C
Application
Signal
Max. Temp.
85°C
Contact Finish
Gold Plated
Current Rating
0.5 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.