Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Emi Gaskets, Sheets, Absorbers & Shielding 2Mm Width Type C Spring Fingers 2199248-6

Emi Gaskets, Sheets, Absorbers & Shielding 2Mm Width Type C Spring Fingers (Discontinued)

  • Mfr # 2199248-6
  • Zoro # G905963667
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2199248-6
Zoro #
G905963667
UPC #
-
Country of Origin
China

Dimensions

Height
1.6 mm
Width
0.079 in
Contact Plating Thickness
0.5 µm

Details

Item
Spring Finger
Current
2 A
Maximum Operating Temperature
85 Degrees C
Max. Temp.
85°C
Application
Signal
Current Rating
2 A
Contact Finish
Gold Flash

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.