
Emi Gaskets, Sheets, Absorbers & Shielding Cage Assembly, 1X2, Qsfp28, Gasket, Hs, Lp (Discontinued)
- Mfr # 2170827-3
- Zoro # G105964204
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2170827-3
Zoro #
G105964204
UPC #
-
Country of Origin
United States
Details
Item
Cage Assembly
Maximum Operating Temperature
85 Degrees C
Number of Ports
2
UL 94 Flammability Rating
V-0
Material
Nickel Silver
Includes
Heat Sink, Lightpipe
For Use With
QSFP28 MSA Compatible Transceiver; QSFP28 Cable Assembly
Terminal Type
Through Hole - Press-Fit
Max. Temp.
85°C
Application
Signal
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.