
EMV-K.16/40.AG
Mfr # 4-1102728-5
Zoro # G701017694
product price: $209.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Features
Sealable; Protection Against Electro-Magnetic Interference; Pressure-Tight
Series
16/40
Length
129.5 mm
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-1102728-5
Zoro #
G701017694
UPC #
-
Country of Origin
Germany
Dimensions
Length
129.5 mm
Height
0.866 in
Width
2.205 in
Details
Item
Housing
Color
Black
Features
Sealable; Protection Against Electro-Magnetic Interference; Pressure-Tight
Series
16/40
Material
Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.