Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity EMV-K.16/40.STS.1.2 4-1102723-5

EMV-K.16/40.STS.1.2 (Discontinued)

  • Mfr # 4-1102723-5
  • Zoro # G201017774
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1102723-5
Zoro #
G201017774
UPC #
-
Country of Origin
Poland

Dimensions

Length
129.5 mm
Height
3.15 in
Width
2.087 in

Details

Item
Heavy Duty Wire Connector
Color
Black
Material
Aluminum
Features
Corrosion Protected; Electro-Magnetic Interference Protection; Pressure-Tight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.