Zoro Homepage

EMV-K.24/64.AG

  • Mfr # 4-1102760-5

  • Zoro # G501018112


product price: $356.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Features
Sealable; Protection Against Electro-Magnetic Interference; Pressure-Tight
Material
Aluminum
Length
156 mm
Width
2.205 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1102760-5
Zoro #
G501018112
UPC #
-
Country of Origin
Poland

Dimensions

Length
156 mm
Width
2.205 in
Height
0.866 in

Details

Item
Housing
Color
Black
Features
Sealable; Protection Against Electro-Magnetic Interference; Pressure-Tight
Material
Aluminum
Series
24/26

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.