Zoro Homepage

EMV.24/64.AG

  • Mfr # 3-1102760-5

  • Zoro # G601017947


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Aluminum
Length
156 mm
Features
Sealable; Protection Against Electro-Magnetic Interference; Pressure-Tight
Width
2.205 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1102760-5
Zoro #
G601017947
UPC #
-
Country of Origin
Switzerland

Dimensions

Length
156 mm
Width
2.205 in
Height
0.866 in

Details

Item
Housing
Color
Gray
Material
Aluminum
Features
Sealable; Protection Against Electro-Magnetic Interference; Pressure-Tight
Series
24/64

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.