Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EMV24.STO/STS.M32BS

  • Mfr # 1-1106461-1

  • Zoro # G601017206


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Length
156 mm
Width
2.087 in
Material
Aluminum
Height
3.543 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1106461-1
Zoro #
G601017206
UPC #
-
Country of Origin
Czechia

Dimensions

Length
156 mm
Width
2.087 in
Height
3.543 in

Details

Item
Heavy Duty Wire Connector
Material
Aluminum

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.