Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EMVK24/64.STO1.29.G

  • Mfr # 4-1102759-5

  • Zoro # G501018167


product price: $94.69
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
2.087 in
Material
Aluminum
Features
Corrosion Protected; Electro-Magnetic Interference Protection; Pressure-Tight
Length
156 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1102759-5
Zoro #
G501018167
UPC #
-
Country of Origin
Czechia

Dimensions

Width
2.087 in
Length
156 mm
Height
3.543 in

Details

Item
Heavy Duty Wire Connector
Color
Black
Material
Aluminum
Features
Corrosion Protected; Electro-Magnetic Interference Protection; Pressure-Tight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.