Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity EMVK.24/64.STS1M25G 1102983-1

EMVK.24/64.STS1M25G (Discontinued)

  • Mfr # 1102983-1
  • Zoro # G901017203
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1102983-1
Zoro #
G901017203
UPC #
-
Country of Origin
Czechia

Dimensions

Width
2.087 in
Height
3.543 in
Length
156 mm

Details

Item
Heavy Duty Wire Connector
Color
Black
Material
Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.