
END STACK DIP 10P G RAISED T&R
Mfr # 3-2319847-1
Zoro # G700979832
product price: $2.89
/eaSold in multiples of 900 for $2,601.00
Key Features
Length
.996 in
Height
.15 in
Mounting Type
Surface Mount
Contact Mating Area Plating Material
Gold Flash
Housing Material
High Temperature Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-2319847-1
Zoro #
G700979832
UPC #
-
Country of Origin
China
Dimensions
Length
.996 in
Height
.15 in
Details
Mounting Type
Surface Mount
Contact Mating Area Plating Material
Gold Flash
Housing Material
High Temperature Nylon
Mounting Angle
Vertical
Actuator Color
White
Centerline
.1 in
Operating Temperature Range
-20 to 85°C
Sealed
No
Voltage Rating
24 VDC
Housing Color
Black
Switch Type
DIP Switch
Shunt Type
DIP
Number of Positions
10
Number of Switches
10
Product Type
Switch
Solder Tail Contact Plating
Gold Flash over Nickel
Configuration (Pole-Throw)
Single Pole - Single Throw
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.