Zoro Homepage
This item is Discontinued.
Te Connectivity EP 06P HEADER ASY NO 5 PIN 4-1744524-6

EP 06P HEADER ASY NO 5 PIN (Discontinued)

  • Mfr # 4-1744524-6
  • Zoro # G001069164
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1744524-6
Zoro #
G001069164
UPC #
-
Country of Origin
China

Dimensions

Length
23.76 mm
Width
0.429 in
Height
8.5 mm
Contact Plating Thickness
3.05 µm

Details

Item
PCB Mount Header
Max. Voltage
250V AC
Max. Temp.
105°C
Features
Unshrouded
Color
Natural
Material
Nylon
For Use With
Receptacle Assembly
Connection Material
Brass
Contact Type
Pin
Hole Center to Center
3.96 mm
Current Rating
7.5 A
Terminal Type
Through Hole - Solder
Number of Contacts
6
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Number of Rows
1
Contact Finish
Tin Plated
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.