Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity EP 2.5 TPA Retainer  16 Pos 1-1969443-6

EP 2.5 TPA Retainer 16 Pos (Discontinued)

  • Mfr # 1-1969443-6
  • Zoro # G301017438
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1969443-6
Zoro #
G301017438
UPC #
-
Country of Origin
China

Dimensions

Length
1.5512 in
Height
.099 in

Details

Color
Black
Housing Material
Nylon GF
Accessory Type
TPA (Terminal Position Assurance)
Product Type
Accessory
Connector & Contact Terminates To
Wire & Cable
Glow Wire Rating
Standard Part - Not Glow Wire
Centerline (Pitch)
.098 in
Housing Color
Black
Number of Rows
1
Operating Temperature Range
-55 to 105 °C
Mating Retention Type
Latching
Number of Positions
16
Connector System
Wire-to-Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.