Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity EP CONN.HDR ASSY 4/5POS (NATURAL GWT) 2-1565036-1

EP CONN.HDR ASSY 4/5POS (NATURAL GWT) (Discontinued)

  • Mfr # 2-1565036-1
  • Zoro # G500938626
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-1565036-1
Zoro #
G500938626
UPC #
-
Country of Origin
China

Dimensions

Width
0.421 in
Height
8.5 mm
Length
19.74 mm
Contact Plating Thickness
0.1 µm

Details

Item
Header
Color
Natural
Insulation Material
Nylon
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Application
Power
Current
8 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Hole Center to Center
3.96 mm
Max. Temp.
105°C
Terminal Type
Through Hole - Solder
For Use With
Receptacle Assembly
Connection Material
Brass
Wire Type
Stranded
Features
Unshrouded
Material
Nylon
Contact Finish
Tin Plated
Number of Rows
1
Current Rating
8 A
Contact Type
Tab; Pin
Number of Contacts
5
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-2
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.