
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1744427-1
Zoro #
G101040308
UPC #
-
Country of Origin
China
Dimensions
Length
1.84 in
Height
12 mm
Contact Plating Thickness
1 µm
Details
Item
Header
Max. Voltage
250V AC/DC
Max. Temp.
105°C
Application
Power
Material
Nylon
Terminal Type
Through Hole - Solder
Hole Center to Center
3.96 mm
Color
Natural
Features
Shrouded
Connection Material
Brass
For Use With
Receptacle Assembly
Number of Rows
1
Number of Contacts
11
Contact Finish
Tin Plated
Contact Type
Pin
Current Rating
8 A
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-2
Terminal Finish
Tin Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.