Zoro Homepage

EP2.5 Shrd HDR ASSY 19P VERT GW

  • Mfr # 1-1744439-9

  • Zoro # G300937195


product price: $0.95
/ea
Sold in multiples of 78 for $74.10

Key Features

Color
White
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Current
4.5 A
Width
0.377 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1744439-9
Zoro #
G300937195
UPC #
-
Country of Origin
China

Dimensions

Width
0.377 in
Height
8 mm
Length
49.8 mm
Contact Plating Thickness
2.03 µm

Details

Item
PCB Mount Header
Color
White
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Current
4.5 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connection Material
Copper Alloy
Material
Nylon
Max. Temp.
105°C
Hole Center to Center
2.5 mm
Features
Shrouded
Contact Type
Pin
Number of Contacts
19
Number of Rows
1
Current Rating
4.5 A
Contact Finish
Tin Plated
Terminal Finish
Bright Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.