Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity ESPRING 250 REC 0.5-1.5MM TPBR 336075-3

ESPRING 250 REC 0.5-1.5MM TPBR (Discontinued)

  • Mfr # 336075-3
  • Zoro # G801052786
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
336075-3
Zoro #
G801052786
UPC #
-
Country of Origin
Italy

Dimensions

Wire Size
20 - 15 AWG
Overall Length
.669 in
Mating Tab Thickness
.031 in
Mating Tab Width
.25 in
Receptacle Stock Thickness
.016 in
Accepts Wire Insulation Diameter Range
.079 - .118 in
Wire Insulation Diameter (Max)
.118 in

Details

Terminal Type
Receptacle
Fully Insulated
No
Voltage (Max)
240 V
Wire Insulation Support
With
Disconnect Type
Quick Disconnect Pin
Terminal Orientation
Straight
Terminal & Splice Style
Receptacle
Plating Material
Pre-Tin
Barrel Type
Open
Discrete Wire Type
Stranded
Wire/Cable Type
Discrete Wire
Operating Temperature Range
-67 221 °F
Crimp Type
F-Crimp
Contact Base Material
Brass
Insertion Force
Low
Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.