
Ethernet Cables / Networking Cables M12 D-M-4 Cbl Assy Plg-Plg 15M Cat 5E (Discontinued)
- Mfr # 2-2322330-9
- Zoro # G705789702
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-2322330-9
Zoro #
G705789702
UPC #
-
Country of Origin
Germany
Dimensions
Length
15 m
Details
Color
Blue
Item
Cable Assembly
Connector Type
Plug
Max. Temp.
85°C
Wire Range
22 AWG
End Connectors - Grounding Braid
Plug
Features
With Boot
Type
Circular
Wire Type
Stranded
Flammability Rating
UL 94V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.