Zoro Homepage

Ethernet Cables / Networking Cables M12 X-Code Cbl Assy Plug-Plug 7.0 M

  • Mfr # 2-2317142-3

  • Zoro # G005789297


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Length
7 m
Connector Type
Plug
Wire Range
24 AWG
Max. Temp.
85°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-2317142-3
Zoro #
G005789297
UPC #
-
Country of Origin
Hungary

Dimensions

Length
7 m

Details

Item
Cable Assembly
Color
Blue
Connector Type
Plug
Wire Range
24 AWG
Max. Temp.
85°C
End Connectors - Grounding Braid
Plug
Type
Circular
Wire Type
Stranded
Features
With Boot
Flammability Rating
LSFRZH

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.