
ETHERNET CLOSR CAP FOR CRDSET
Mfr # 1-1546408-1
Zoro # G300979140
product price: $568.99
/ea
Free Shipping & Returns
Key Features
Shielded
No
Cover Color
Black
Cap Material
Delrin
Connectors & Connector Components Type
Accessory
Closure Cap Type
Plug Cordset
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1546408-1
Zoro #
G300979140
UPC #
-
Country of Origin
United States
Dimensions
Lanyard Length
3.63 in
Details
Shielded
No
Cover Color
Black
Cap Material
Delrin
Connectors & Connector Components Type
Accessory
Closure Cap Type
Plug Cordset
Cap Color
Black
Modular Jacks & Plugs Products
Accessories
Modular Jacks & Plugs Accessory Type
Closure Cap
Connector Shape
Circular
Connector & Contact Terminates To
Wire & Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.