
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1546413-3
Zoro #
G901017234
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
44940
Details
Shielded
Yes
Connector Shape
Circular
Connector Style
Receptacle
Performance Category
Cat 5e
Contact Mating Area Plating Material
Gold over Nickel
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Seal Material
Vition Rubber
Connector Contact Density
Standard
Operating Temperature Range
-20 to 80°C
Connector Mounting Type
Panel
Coupling Nut Material
Acrylonitrile-Butadiene-Styrene (ABS)
Housing Material
Acrylonitrile-Butadiene-Styrene(ABS)
Connectors & Connector Components Type
Connector
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.