Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity EURO M REC 24/8 W/6MM A/P CONT 148384-5

EURO M REC 24/8 W/6MM A/P CONT (Discontinued)

  • Mfr # 148384-5
  • Zoro # G401040350
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
148384-5
Zoro #
G401040350
UPC #
-
Country of Origin
United States

Details

Item
Connector
Max. Temp.
125°C
Material
Thermoplastic
For Use With
Printed Circuit Board
Color
Gray
Terminal Finish
Tin-Lead
Number of Rows
1
Terminal Type
Through Hole - Solder
Connection Material
Phosphor Bronze
Connector Type
Receptacle
Flammability Rating
UL 94 V-0
Number of Contacts
32
Hole Center to Center
2.54 mm
Contact Type
Socket
Contact Finish
Tin-Lead Plated; Tin-Lead over Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.