
EUROSTYLE TB HEADER GREY 12POS
Mfr # 1-1546111-2
Zoro # G401037367
product price: $4.65
/eaSold in multiples of 500 for $2,325.00
Key Features
Color
Gray
Housing Material
Polyamide 6.6 GF
Interlock
Without
Closed End
With
Screw Flange
Without
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-1546111-2
Zoro #
G401037367
UPC #
-
Country of Origin
United States
Dimensions
Pin Length (mm)
3.5
PCB Tail Length
3.5 mm [ .138 in ]
Details
Color
Gray
Housing Material
Polyamide 6.6 GF
Interlock
Without
Closed End
With
Screw Flange
Without
Number of Positions
12
Voltage (VAC)
300
Current Rating (Max) (A)
15
Shrouded
Yes
Threaded Flange
Without
Applies To
Printed Circuit Board
Screwless Terminal Block
No
Centerline
5.08 mm [ .2 in ]
Contact Mount
Through Hole
Contact Base Material
Copper Alloy
Side Stackable
No
Number of Rows
1
Connector Style
Header
Housing Color
Gray
Contact Mating Area Plating Material
Tin
Block Type
Stacking
Mounting Angle
Vertical
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.