Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity EUROSTYLE TB PLUG GREY STK 10P 1-1546108-0

EUROSTYLE TB PLUG GREY STK 10P (Discontinued)

  • Mfr # 1-1546108-0
  • Zoro # G700945578
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-1546108-0
Zoro #
G700945578
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M3

Details

Housing Color
Gray
Color
Gray
Connector Style
Plug
Screw Material
Brass
Number of Rows
1
Screw Plating Material
Nickel
Contact Base Material
Phosphor Bronze
Screw Flange
Without
Shrouded
No
Voltage (VAC)
300
Screwless Terminal Block
No
Mounting Angle
Right Angle
Current Rating (Max) (A)
15
Housing Material
Polyamide 6.6 GF
Centerline
5.08 mm [ .2 in ]
Block Type
Stacking Plug
Wire Range
.05 to 3 mm² [ 30 to 12 AWG ]
Wire Entry Angle
Side
Interlock
Without
Number of Positions
10
Applies To
Wire/Cable
Marking Color
Black
Contact Mating Area Plating Material
Tin
Side Stackable
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.