Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity EUROSTYLE TB PLUG GREY STKG 6P 1546108-6

EUROSTYLE TB PLUG GREY STKG 6P (Discontinued)

  • Mfr # 1546108-6
  • Zoro # G100945529
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1546108-6
Zoro #
G100945529
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M3

Details

Housing Color
Gray
Color
Gray
Interlock
Without
Shrouded
No
Number of Rows
1
Screw Material
Brass
Current Rating (Max) (A)
15
Connector Style
Plug
Contact Mating Area Plating Material
Tin
Housing Material
Polyamide 6.6 GF
Mounting Angle
Right Angle
Centerline
5.08 mm [ .2 in ]
Screwless Terminal Block
No
Screw Plating Material
Nickel
Applies To
Wire/Cable
Voltage (VAC)
300
Wire Entry Angle
Side
Screw Flange
Without
Block Type
Stacking Plug
Wire Range
.05 to 3 mm² [ 30 to 12 AWG ]
Side Stackable
Yes
Number of Positions
6
Marking Color
Black
Contact Base Material
Phosphor Bronze

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.