Zoro Homepage

EV202ASAND=Relay DPST-NO 28V

  • Mfr # 8-1618406-3

  • Zoro # G000980422


product price: $943.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Bottom Mount
Coil Voltage
32V DC
Current Rating
350 A
Terminal Configuration
2 SPDT-NO
Pole Configuration
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-1618406-3
Zoro #
G000980422
UPC #
-
Country of Origin
Mexico

Details

Item
Relay
Mounting Style
Bottom Mount
Coil Voltage
32V DC
Current Rating
350 A
Terminal Configuration
2 SPDT-NO
Pole Configuration
2
Contact Current Rating
350 A
Contact Arrangement
DPST-NO
Contact Switching Voltage (Max)
600 VAC
Coil Resistance
7.8 Ω, 90 Ω

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.