Zoro Homepage

EVCA 16MM CABLE 32A UL BLACK 10FT

  • Mfr # 2267221-1

  • Zoro # G101017379


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Wire Size
10 AWG
Jacket Color
Black
Connector Type
EV Type 1
Length
3 m
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2267221-1
Zoro #
G101017379
UPC #
-
Country of Origin
Mexico

Dimensions

Wire Size
10 AWG
Length
3 m
Outside Dia.
16.64 mm

Details

Jacket Color
Black
Connector Type
EV Type 1
Standards
UL Listed

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.