Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity EVCA  16MM CABLE  32A  UL  GRAY  10FT 2267220-1

EVCA 16MM CABLE 32A UL GRAY 10FT (Discontinued)

  • Mfr # 2267220-1
  • Zoro # G601017480
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2267220-1
Zoro #
G601017480
UPC #
-
Country of Origin
Mexico

Dimensions

Wire Size
10 AWG
Outside Dia.
16.64 mm
Length
3 m

Details

Jacket Color
Gray
Connector Type
EV Type 1
Standards
UL Listed

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.